Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z280062

Sigma-Aldrich

J-KEM® dual temperature controller

model Gemini, temperature -200-250 °C

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,050.00

$3,050.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$3,050.00

About This Item

UNSPSC Code:
41112303

$3,050.00


Please contact Customer Service for Availability

AC/DC input

120 V / 1800 watts, 15 A (model 270 and Gemini-2)

feature

thermocouple type T

manufacturer/tradename

model Gemini

temperature measuring range

-200-250 °C

Looking for similar products? Visit Product Comparison Guide

General description

Research grade temperature controller features auto-tune, PID process controllers with solid-state output circuitry and J-KEM′s Power Control Computer that virtually eliminates temperature overshoot of the set temperature. Regulates any piece of equipment or volume to 0.1°C.

  • Regulates heating mantles, hot plates, ovens, heating blocks, etc
  • Safe 100% solid-state electronics, double fused, unbreakable thermocouple probe, automatic over-temperature circuit
  • Programmable ramp-to-set point temperature control on the 200-series model
  • Free windows software for PC control and data logging to Excel or text file. Implements multi-step temperature ramping and real-time strip chart display
  • Both USB 2.0 and RS232 communication ports for PC control and data logging

Gemini
  • Powers two independent reactions with 1,200 W per channel
  • Dual temperature display
  • 100 h digital timer on channel 1
  • Programmable for heating and cooling
  • Over-temperature circuit stops heating and sounds alarm
  • 3.5 in. H x 7.75 in. W x 9.25 in. D
  • NIST Traceable
  • PID algorithm
  • USB port and KEM-Net data logging and control software

Includes: 2 each of the thermocouple probes (12 in. long, 1/8 in. diameter), extension cords, and PTFE probe adapters (14/20 joint).

Legal Information

J-KEM is a registered trademark of J-KEM Electronics, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service