Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z275077

Sigma-Aldrich

Kimax® weighing bottle, Style II

capacity 16 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.71

material

glass bottle
glass stopper
round bottle

Joint

joint ST/NS neck29/12

feature

with cap

packaging

pkg of 6 ea

manufacturer/tradename

Kimble® 15146-2550

I.D. × H

25 mm × 50 mm

capacity

16 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed from Federal Specification NNN-B-1493 requirements.
Cylindrical, tall form. Style II has a cap closure that fits over an externally ground body.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service