Z271306
HI-VAC® vacuum valves
90° angle, bore 0-12 mm, O-ring tip: no
Synonym(s):
826610-0012
About This Item
Recommended Products
feature
O-ring tip: no
manufacturer/tradename
Kimble®
bore
0-12 mm
stem diam.
16 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- For high-vacuum applications up to 5 × 10-7 torr
- Continuous use at 230°C or intermittently at 275°C
- Nonrotating PTFE shaft with PTFE wipers
- Viton® O-rings
Features and Benefits
- Manufactured from borosilicate glass 3.3
- Without tip O-Ring exposure
- Designed with a precision external thread for fine control
- Can be used as a bleed up to 1/2 turn
- Full open position is at 1-1/2 turns
- Primary seal is made with a FKM O-Ring on a tapered seat
- Non-rotating PTFE shaft can be used continuously at system temperatures of 230°C or intermittently at 275 °C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service