Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z269212

Sigma-Aldrich

Pall membrane filters

Supor membrane, diam. 47 mm, pore size 0.2 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
eCl@ss:
32110203

description

Supor membrane

packaging

pkg of 100 ea

manufacturer/tradename

Gelman 60301

diam.

47 mm

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Offer a wide variety of membranes that meet almost any filtration need.
Supor® polyethersulfone, for biological and pharmaceutical solutions, fast flow, low extractables, autoclavable.
HT Tuffryn® polysulfone, for media and air samples, low-protein-binding, autoclavable.
GN Metricel® mixed cellulose esters, for air samples and microbiological analysis, meets US EPA and ASTM specifications, autoclavable.
Nylaflo nylon, for general-purpose applications, HPLC, good chemical resistance, low extractables.
PTFE PTFE on PP support, for aggressive organics, HPLC and air/gases, hydrophobic, chemically inert.

Legal Information

Metricel is a registered trademark of Pall Corporation
Nylaflo is a trademark of Pall Corporation
Supor is a registered trademark of Pall Corporation
Tuffryn is a registered trademark of Pall Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service