Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z262250

Sigma-Aldrich

KNF Laboport® solid PTFE vacuum pump

pumping speed 10 L/min, AC/DC input 115 V AC

Synonym(s):

laboratory vacuum pump, mini diaphragm vacuum pump, mini vacuum pump, vacuum pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105101
NACRES:
NB.79

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

KNF

parameter

≤6 torr vacuum
10 L/min pumping speed

L × W × H

11 in. × 5 1/2 in. × 7.2 in.

weight

16 lb (7.3 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Quiet, high performance diaphragm vacuum pumps can be used alone or as the center of a modular laboratory vacuum system. Replaces noisy rotary-vane pumps for vacuum distillation, drying, filtration, rotary evaporation, degassing of liquids, and applications where water aspirators are used.

Features and Benefits

  • Solid PTFE headsPTFE coated diaphragm.
  • Oil-free operation ensures pumped medium will stay pure.
  • New multi-port valve system with Kalrez disks improves flow and reliability.
  • Two stages.
  • 0 mm I.D. hose barbs on ports.

Legal Information

Laboport is a registered trademark of KNF Neuberger GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service