Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z260088

FORTUNA® Optifix® Basic bottle-top dispenser

Basic model, volume 100-500 mL

Synonym(s):

Bottle-Top Dispenser, Optifix Dispenser

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$4,560.00

$4,560.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$4,560.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$4,560.00


Please contact Customer Service for Availability

feature

subdivision 5.0 mL

manufacturer/tradename

Fortuna Graf 101.080-58

volume measuring range

100-500 mL

volume

100-500 mL

fitting

GL 40
GL 45

Looking for similar products? Visit Product Comparison Guide

General description

For dispensing aqueous solutions, acids and crystallizing liquids
Features:
  • PTFE encased dispensing piston
  • Visible dispensing process by the use of a dispensing cylinder made of glass, coated with plastic-protection against breakage
  • Ergonomic finger protection cap
  • Fast and easy volume setting with additional fine adjustment
  • FIX adapter made of white PP up to 10 mL; FIX adapter made of solid white PP from 30 mL size
  • Valve block made of PTFE, no metal springs in the valve - no corrosion
  • Optifix® Basic dispenser available up to 500 mL
Supplied as Optifix® Basic dispenser, 2 PP adapters GL40 + GL45 & 1 PTFE intake tube

Legal Information

FORTUNA is a registered trademark of Poulten & Graf Ltd.
Optifix is a registered trademark of Poulten & Graf Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Please could you help with a list of the solvents that the FORTUNA Optifix Solvent Bottle Dispenser is compatible with. I want to use Hexane which should be OK, and Acetonitrile that I am not so sure about??Can some solvents be used with the Basic model?

    1 answer
    1. The supplier for this product is Fortuna Graf, as mentioned on the website. According to the manufacturer, this product is suitable for acids, alkalis, and aqueous solutions.

      The manufacture also offers dispensers specifically for use with solvents, such as Hexane and ACN. See the link below to review the solvent-compatible product options:
      https://www.sigmaaldrich.com/substance/fortunaoptifixsolventbottletopdispenser1234598765

      It may be helpful to view this link which lists chemical compatibility of common laboratory materials: https://www.calpaclab.com/chemical-compatibility-charts/

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service