Recommended Products
manufacturer/tradename
Kimble®
Looking for similar products? Visit Product Comparison Guide
General description
Kit Components, Qty
A Claisen adapter, 13-425 1
B Connecting adapter, 13-425 2
C Vacuum adapter, 13-425, 20-400 1
D Connector, 13-425 to Iin.-28 1
E Connector, 13-425 to hose connector 2
F Micro beaker, 10 mL 2
G Connector, 13-425 to 13-425 4
H Connector, 13-425 to 20-400 1
I Connector, 20-400 to 20-400 1
J Water-jacketed condenser, 13-425 1
K Drying tube/chromatography column, 2
50 mm, 13-425
L Air condenser/chromatography 1
column, 100 mm, 13-425
M Hickman distillation head 1
N PTFE filter, 30-60 μm, 13 mm 6
O PTFE filter support, 13 mm 6
P Cylindrical flask, 10 mL, 20-400 2
Q Micro vial, 1 mL, 13-425 2
R Micro vial, 3 mL, 20-400 2
S Micro vial, 5 mL, 20-400 2
T PTFE spin vane, 13 2
U PTFE spin vane, 20 2
V Micro spinbar, 2 × 7 mm 2
W Compression cap, 13-425 1
× Cap O-ring, Viton®, size 107 2
Foam insert set 1
Ekono-Case 1
A Claisen adapter, 13-425 1
B Connecting adapter, 13-425 2
C Vacuum adapter, 13-425, 20-400 1
D Connector, 13-425 to Iin.-28 1
E Connector, 13-425 to hose connector 2
F Micro beaker, 10 mL 2
G Connector, 13-425 to 13-425 4
H Connector, 13-425 to 20-400 1
I Connector, 20-400 to 20-400 1
J Water-jacketed condenser, 13-425 1
K Drying tube/chromatography column, 2
50 mm, 13-425
L Air condenser/chromatography 1
column, 100 mm, 13-425
M Hickman distillation head 1
N PTFE filter, 30-60 μm, 13 mm 6
O PTFE filter support, 13 mm 6
P Cylindrical flask, 10 mL, 20-400 2
Q Micro vial, 1 mL, 13-425 2
R Micro vial, 3 mL, 20-400 2
S Micro vial, 5 mL, 20-400 2
T PTFE spin vane, 13 2
U PTFE spin vane, 20 2
V Micro spinbar, 2 × 7 mm 2
W Compression cap, 13-425 1
× Cap O-ring, Viton®, size 107 2
Foam insert set 1
Ekono-Case 1
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
MICROFLEX is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service