Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z245399

Sigma-Aldrich

Disposable beakers

capacity 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

polypropylene

feature

subdivision 10 mL

packaging

pkg of 100 ea

H × O.D.

90 mm × 76 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Translucent PP with three dripless pouring spouts
  • Molded graduations
  • Flat bottoms keep magnetic stir bars centered
  • Autoclavable

Other Notes

Browse all plastic beakers

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service