Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z245011

Bransonic® ultrasonic cleaner

Branson 2510EMTH, AC/DC input 220 V AC, tank capacity 2.8 L, with mechanical timer and heater

Synonym(s):

ultrasonic bath sonicator, ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706

feature

CE compliant

manufacturer/tradename

Branson 2510EMTH

W × D × H

9 1/2 in. × 4 in. × 5 1/2 in.

tank capacity

2.8 L

Looking for similar products? Visit Product Comparison Guide

General description

These cleaners have impact-resistant plastic enclosures with recessed SS tanks for fewer spills and drips. Beakers or parts should not come into direct contact with bottom of cleaner tank.

Order accessory trays separately.

  • Standard models have a single control to activate ultrasonics and set a time limit
  • Touch control on digital readout models permits setting and monitoring cleaning cycles up to 99 min, and displays solution temperature in °C
  • A degas function is available on these models for immediate use at maximum efficiency
  • All units have dependable solid-state circuitry
  • Heater temperature 80°C

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service