Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z243817

Sigma-Aldrich

POWERMITE proportional on/off type-1,000W capacity heat control

3A

Synonym(s):

1,000W Heat Control, Heat Control Unit, Proportional Heat Controller

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$425.00

$425.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$425.00

About This Item

UNSPSC Code:
41112303
NACRES:
NB.76

$425.00


Please contact Customer Service for Availability

AC/DC input

120 V AC

feature

CSA approved

availability

not available in EU

weight

1.1 lb

Looking for similar products? Visit Product Comparison Guide

General description

Model 3A is lightweight benchtop unit with cylindrical steel housings (3 3/4 × 3 1/2 in..), gray epoxy finish, polyurethane feet, pilot lamp, 3-wire receptacle (U.S. plug) on a 12 in. cord, and a 4 ft, 3-wire power cord with U.S. plug
Used to control THERMOWELL heating mantles or other resistive heating circuits (hot plates, heat tapes, water baths, etc.). Available in solid-state or proportional on/off models. All models are fused (without circuit breakers). Each unit is calibrated to deliver a known amount of power or voltage at a given dial setting in the 15 to 70% range (off below 15% and full on above 70%). High capacity with constant power output despite large line voltage fluctuations. Does not vary voltage. 50/60 Hz.

Legal Information

POWERMITE is a trademark of Laboratory Craftsmen, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service