Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z230723

Sigma-Aldrich

Syringe PP/PE without needle

luer slip tip, centered, capacity 1 mL, graduated, 0.01 mL, sterile

Synonym(s):

polypropylene syringes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03

sterility

sterile

feature

graduated 0.01 mL

packaging

pkg of 100 ea individually wrapped

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

These polypropylene syringes with Luer tips, may be used with any size needle. The rigid polyethylene plungers of these disposable syringes are slightly oversized, creating a tight seal against the walls of the semi-flexible PP barrel, as well as providing an exceptionally smooth draw. No contaminating lubricants added.

Syringes are individually packaged (sterile) except for bulk packed products; these are supplied in plastic bags (non-sterile).

Order needles separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

KitAlysis™ Cu C-N (Buchwald-Hartwig) cross-coupling high-throughput screening kit. Detailed Set-Up User Guide and a downloadable excel file for calculations.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service