Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z215244

PTFE anchor stirrer shaft

shaft diam. 9.5 mm, L 650 mm, blade diam. 100 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
NACRES:
NB.72

manufacturer/tradename

Cowie

L

650 mm

blade diam.

100 mm

shaft diam.

9.5 mm

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service