Skip to Content
MilliporeSigma
All Photos(3)

Documents

Z193216

Micro spatulas

one scraper/spoon end, L 6 1/2 in. (165 mm)

Synonym(s):

laboratory spoon with scraper, micro spoon, small sample spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

material

stainless steel

packaging

pkg of 2

L

6 1/2 in. (165 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Curved, square-cut, sharpened tip (3 mm wide) at one end, with rounded spoon at the other end.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service