Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z186767

PVC stopcock

L 70 mm, bore 5 mm, connections O.D. 13 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

packaging

pack of 1 ea

L

70 mm

bore

5 mm

connections O.D.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

PVC stopcock for use with for 13 mm (1/2") tubing.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service