Although Bel-Art does not specifically test their Scienceware® brand polypropylene products, they have no evidence of any problems with leachable material in the polypropylene.
Z178233
Scienceware® heavy-duty lab-type polypropylene funnel
capacity 3,845 mL
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H14699-0000
L
139.7 mm
capacity
3,845 mL
diam.
266.7 mm
stem O.D.
34.9 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Do the Scienceware® brand polypropylene products contain any leachable material?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service