Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z155888

Sigma-Aldrich

Graduated measures

capacity 1,000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

stainless steel

feature

graduations

H × O.D.

134 mm × 121 mm

capacity

1,000 mL

weight

32 oz

Looking for similar products? Visit Product Comparison Guide

General description

Standard-weight, spun SS, with handle.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service