Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z147680

Sigma-Aldrich

Aldrich® pressure filter funnel

filter capacity 250 mL, frit diam. 50 mm, porosity 25-50 μm, Complete

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,570.00

$1,570.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$1,570.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

$1,570.00


Please contact Customer Service for Availability

material

glass
ground glass membrane (frit)

feature

cap
graduations: no

manufacturer/tradename

Aldrich

filter capacity

250 mL

frit diam.

50 mm

funnel capacity

250 mL

pore size

25-50 μm porosity

fitting

24 bottle neck (Ground glass joint)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Complete with funnel, cap, and pinch clamp. To filter air- and moisture-sensitive compounds quickly under inert gas. With 65/40 ball joint and 24/40 bottom joint.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service