The PTFE sealing washer dimensions are as follows:
I.D. = 0.32 cm
O.D. = 0.432 - 0.457
Width (thickness) = 0.089 - 0.109 cm
Select a Size
$87.60
Select a Size
About This Item
$87.60
Recommended Products
packaging
pkg of 25 ea
CGA Inlet size
180
Looking for similar products? Visit Product Comparison Guide
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Could you let me know the thickness?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What is the product number for the PTFE washer for the Lecture Bottle Gas Regulators?
1 answer-
Lecture-bottle gas regulators include a PTFE sealing washer. Spare PTFE sealing washers can be ordered.Product Z146994, PTFE sealing washers, CGA Inlet size 180 can be used for Products Z148504, Aldrich® corrosive lecture-bottle gas regulator, 0-15 psig delivery pressure, CGA Inlet size 180 and Z146714, Aldrich® non-corrosive lecture-bottle gas regulator, 0-15 psig delivery pressure, CGA Inlet size 180.Product Z513105, PTFE sealing washers, CGA Inlet size 170 can be used for Products Z512958, Aldrich® non-corrosive lecture-bottle gas regulator, 0-15 psig delivery pressure, CGA Inlet size 170 and Z513113, Aldrich® non-corrosive lecture-bottle gas regulator, 0-100 psig delivery pressure, CGA Inlet size 170.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service