Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z137529

Ace Allihn condenser

male joint: ST/NS 24/40, jacket L 300 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$241.00

$241.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$241.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$241.00


Please contact Customer Service for Availability

Joint

male joint: ST/NS24/40

manufacturer/tradename

Ace Glass 594114

jacket L

300 mm

Related Categories

General description

Approximately one bulb per 50 mm. Fits Abderhalden drying apparatus, Z137545.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service