Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z107026

Supelco

Columns for flash-chromatography assemblies with ball joints

Standard column, capacity 1,000 mL, joint: SJ 75/50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

Joint

joint: SJ75/50

grade

for chromatography

technique(s)

LPLC: suitable

capacity

1,000 mL

column O.D. × L

57 mm × 508 mm

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service