Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z100668

Sigma-Aldrich

Aldrich® single-neck round-bottom flask

capacity 50 mL, joint: ST/NS 14/20

Synonym(s):

bottom flask, flask round, round flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
round bottom flask
single-neck

Joint

joint: ST/NS14/20

sterility

non-sterile

feature

closure type Standard Taper joint

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

O.D.

50 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service