WHA99102504
Whatman® UNIFLO® 25 syringe filters
Nylon membrane, pore size 0.45 μm, pack of 500 ea
About This Item
Recommended Products
material
Nylon membrane
polypropylene housing
polypropylene housing
sterility
non-sterile
packaging
pack of 500 ea
manufacturer/tradename
Whatman 9910-2504
parameter
67.5 psi pressure
diam.
25 mm
filter area
0.65 cm2
size
24.5 × 29.2 mm
weight
1.53 kg
pore size
0.45 μm
fitting
female Luer inlet
female inlet fitting for Luer Lock
male outlet fitting for Slip Luer
suitability
suitable for (volumes of 100mL or less; filter provides easy separation of solutions)
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- 13 or 25 mm diameters
- 0.2 µm, 0.22 µm or 0.45 µm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service