WHA7141047
Whatman® mixed cellulose ester MembraClear filter discs 0.8 μm pore size
white, hydrophilic, black grid, asbestos testing, 100 EA, 100 ea, 47 mm diam
Synonym(s):
Z754811
Select a Size
$421.00
Select a Size
About This Item
$421.00
Recommended Products
Product Name
Whatman® MembraClear membrane for asbestos fiber analysis, diam. 47 mm
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 7141-047
Whatman Article No. 28422005 (US reference)
diam.
47 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Mixed cellulose ester membranes designed for use with the ‘hot block method′
- White with black grid for high contrast during asbestos testing using microscopy
- Becomes transparent with acetone vapor treatment, distinguishing fibers from crystalline artifacts
- 0.8 um pore size, with three filter diameter options
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service