Skip to Content
MilliporeSigma
All Photos(1)

Documents

WHA5802125

Whatman® prepleated filter paper, Grade 802, creped

circles, diam. 125 mm (4.9 in.), pkg of 100 ea

Synonym(s):

Whatman filter, Whatman paper, Z762199, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

circles
creped white cellulose

feature

Grade 802

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 5802-125

parameter

fast flow rate
fast flow rate

diam.

125 mm (4.9 in.)

thickness

0.26 mm (0.010 in.)

pore size

30-35 μm

basis weight

73 g/m2

capacity

normal loading

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Filter papers are manufactured primarily for non-critical industrial laboratory filtration applications requiring inexpensive filters of consistent performance.

Grade 802 filters are prepleated with a creped surface which provides relatively higher filtration area than in a smooth paper of the same disameter. Retains coarse crystalline and gelatinous precipitates with a fast flow rate

Note: These papers should not be used for Kjeldahl nitrogen analysis.

Features and Benefits

  • Highest retention among standard filters
  • Slow flow rate
  • Fine-particle retention
  • For qualitative analysis

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service