Skip to Content
MilliporeSigma
All Photos(1)

Documents

WHA10463050

Whatman® Spartan® syringe filters

Spartan 30mm syringe filter, regenerated cellulose, 0.45 μm, 100/pk

Synonym(s):

Z698709, disposable syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polypropylene housing
regenerated cellulose membrane

sterility

non-sterile

packaging

pack of 100

manufacturer/tradename

Whatman 10463050
Whatman Article No. 28415800 (US reference)

diam.

30 mm

volume

≤100 mL

pore size

0.45 μm

fitting

outlet Standard male Luer

Looking for similar products? Visit Product Comparison Guide

General description

Whatman® Spartan® syringe filters are cellulose fiber-based low protein binding hydrophilic membrane filter that provides reproducible filtration for high-performance liquid chromatography (HPLC) and ultra-high performance liquid chromatography (UHPLC) sample preparation and analysis.

Application

Whatman®Spartan® syringe filters can be used:
  • as high-performance liquid chromatography (HPLC) syringe filters
  • in protein sample ultrafiltration, ultraviolet-visible (UV/VIS) analysis, and capillary gel electrophoresis
  • in the application that requires a hydrophilic membrane with low protein binding in a polycarbonate filter housing and chemical resistance

Features and Benefits

  • Provides reproducible results due to documented batch-to-batch consistency and quality
  • High chemical resistance to common aqueous, organic, and high-performance liquid chromatography (HPLC) grade solvents
  • Recyclable with mini-tip option and low dead volume
  • Water, methanol, and acetonitrile were tested and certified for the absence of ultraviolet (UV) absorbing substances

Suitability

Suitable for organic and aqueouse solutions in HPLC.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Spartan is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service