Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10443000

Whatman® glass vacuum filtration device

GV100 series, GV100/0 vacuum filter holder, 250 mL, 100 mm, glass frit

Synonym(s):

Z750905

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$2,230.00

$2,230.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
$2,230.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$2,230.00


Please contact Customer Service for Availability

material

borosilicate glass funnel(s) (funnel)
glass housing
stainless steel clamp(s) (clamp)

packaging

pk of 1

manufacturer/tradename

Whatman 10443000
Whatman Article No. 28415574 (US reference)

filter capacity

250 mL

funnel capacity

500 mL

suitability

suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions)

Looking for similar products? Visit Product Comparison Guide

General description

Whatman® Vacuum Type Glass Holders
Produced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.

Features and Benefits

  • Chemically resistant to most aqueous and organic solutions.
  • Resistant to acids and caustic solutions.
  • Autoclavable and can be sterilized in dry heat to 18NA°C.
  • Can be used up to 200°C.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service