Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10427818

Whatman® gel blotting paper, Grade GB003

GB003 blotting sheets, 20 x 20 cm, 100/pk

Synonym(s):

Western blotting paper, Z698202, blotting paper, protein blotting paper

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$169.00

$169.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
$169.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.23

$169.00


Please contact Customer Service for Availability

material

sheets

feature

Grade GB003

packaging

pack of 100

manufacturer/tradename

Whatman 10427818
Whatman Article No. 28415441 (US reference)

W × L

20 cm × 20 cm

suitability

suitable for (lysis/denaturation of colony or plaque lifts and Western blots)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

0.8 mm general purpose blotting paper recommended for the lysis/denaturation of colony or plaque lifts as well as Western blots.

GB003

A general purpose blotting paper (0.8 mm) made from pure raw materials with a high absorbency used as a membrane gel support. A thick paper recommended for the lysis/denaturation of colony or plaque lifts and Western blots.

Features and Benefits

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps.
  • Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
  • Whatman 3MM Chr is considered the industry standard for blotting procedures.
  • Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows "out-of-the-box" usage and eliminates sheet-to-sheet variations.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service