Skip to Content
MilliporeSigma
All Photos(1)

Documents

WHA10416196

Whatman® Nytran N nylon blotting membranes

0.45 μm nylon blotting membranes 30 cm x 3 m roll, 1/pk

Synonym(s):

Z613762, blotting membranes, nylon blotting membranes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
NACRES:
NB.23

material

Nylon membrane (Nytran N)

packaging

pack of 1

manufacturer/tradename

Whatman 10416196
Whatman Article No. 28415364 (US reference)

W × L

30 cm × 3 m

pore size

0.45 μm pore size

suitability

suitable for (Southern and Northern blotting; colony and plaque lifts and Dot-/Slot-Blots)

Looking for similar products? Visit Product Comparison Guide

General description

Nytran N membranes are designed for Southern and Nothern blotting.

Whatman Nytran nylon membranes are suitable for applications that require a lower charge. They are designed for Southern and Northern blotting as well as colony and plaque lifts and dot-/slot-blots. Nytran N is compatible with isotopic and nonisotopic detection methods.

Nytran N membrane allows for excellent signal-to-noise ratios. The membrane is cast uniformly on both sides of a support matrix, demonstrating excellent symmetry. This gives the membrane the ability to lie flat without curling. Nytran N membrane is a highly consistent membrane with uniform pore size and distribution. It is available in 0.2 µm and 0.45 µm pore sizes for optimal retention of oligos and larger DNA fragments.

Features and Benefits

  • Nytran N membranes are designed for Southern and Nothern blotting.
  • Whatman Nytran nylon membranes are available in two formats: Nytran N is moderately charged and Nytran SuPerCharge (SPC) has a very high positive charge.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Nytran is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service