Skip to Content
MilliporeSigma
All Photos(2)

Documents

WHA10347670

Whatman® weighing boats and paper

B-2 Sheets, dish L × W 12 mm × 304 mm

Synonym(s):

Z696323, weighing boats, weighing paper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

material

paper

feature

grade B-2

packaging

pack of 500 ea

manufacturer/tradename

Whatman 10347670
Whatman Article No. 28414661 (US reference)

dish L × W

12 mm × 304 mm

Looking for similar products? Visit Product Comparison Guide

General description

Grade B-2 Whatman weighing paper from Cytiva dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil.

Packs of 500 Grade B-2 Whatman weighing paper are available in four sheet sizes:

  • 76.2 × 76.2 mm (3 × 3 inch) sheets
  • 101.6 × 101.6 mm (4 × 4 inch) sheets
  • 152.4 × 152.4 mm (6 × 6 inch) sheets
  • 304.8 × 304.8 mm (12 × 12 inch) sheets

Features and Benefits

  • Thin (0.04 mm) and lightweight (43 g/m²)
  • Transparent and smooth parchment surface
  • Simple weighing out and sample transfer
  • Reliable for quantitative transfer
  • Range of sheet sizes for ease-of-use
  • Low nitrogen paper that is residue-free for accurate chemical analysis

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service