Skip to Content
MilliporeSigma
All Photos(1)

Documents

WHA10310645

Whatman® application specific filter, prepleated soil analysis filter paper, Grade 512 1/2

circles, diam. 150 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z695491, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose membrane (low phosphate cellulose paper)
circles

sterility

non-sterile

feature

Grade 512 1/2

packaging

pack of 100

manufacturer/tradename

Whatman 10310645
Whatman Article No. 28414172 (US reference)

parameter

375 sec/100 mL speed (Herzberg)

diam.

150 mm

thickness

0.16 mm

basis weight

84 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman offers a line of cellulose filter papers for specific applications. The product line includes filter papers for soil analysis and filter papers for the sugar industry.

Grade 512½: soil analysis filter paper

Low phosphate papers approximately 1.5 ppm phosphate, for the filtration of calcium lactate extracts from soil samples for the determination of K and P according to Egnér, Riehm and Lederle

Features and Benefits

  • The product line includes filter papers for use in soil analysis and filter papers for the sugar industry.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service