Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA1002931

Whatman® qualitative filter paper, Grade 2

sheets, W × L 580 mm × 680 mm, pack of 100

Synonym(s):

Z695203, filter papers

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$671.00

$671.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
$671.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$671.00


Please contact Customer Service for Availability

material

cellulose
sheets

feature

Grade 2

packaging

pack of 100

manufacturer/tradename

Whatman 1002-931
Whatman Article No. 28413974 (US reference)

parameter

0.29 psi wet burst
240 sec/100 mL speed (Herzberg)

W × L

580 mm × 680 mm

thickness

190 μm

ash

≤0.06%

pore size

8 μm (Particle retention)

basis weight

97 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

This certified Grade 2 is tested according to the procedure detailed in ASTM E 2187-09, Sections 9.3.1 and 9.3.2. The paper meets both the conditioned (26.1 ± 0.5 g, SD < 0.3 g) and dried (24.7 ± 0.5 g, SD < 0.3 g) weight requirements.

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 2: 8 µm

Slightly more retentive than Grade 1 with a corresponding increase in filtration time (i.e., slightly slower filtration speed). More absorbent than Grade 1. In addition to general filtration in the 8 µm particle size range, the extra absorbency is utilized, for example, to hold soil nutrient in plant growth trials. Also used for monitoring specific contaminants in the atmosphere and in soil testing. Also available prepleated as Grade 2V.

Features and Benefits

  • Each lot is guaranteed to meet the ASTM E 2187-09 specifications
  • Simplifies testing process by removing lot suitability testing
  • Just condition and use

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service