Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

THS03115

ThalesNano CatCart® catalyst cartridge system, 30 mm L

5% Pd (+1%Fe)/C

Synonym(s):

Heterogeneous catalysis system, safe Heterogeneous catalysis

Sign Into View Organizational & Contract Pricing

Select a Size

6 EACH
$1,040.00

$1,040.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EACH
$1,040.00

About This Item

UNSPSC Code:
41103817
NACRES:
NB.51

$1,040.00


Please contact Customer Service for Availability

packaging

pkg of 6 ea

manufacturer/tradename

ThalesNano THS 03115

diam.

4 mm

Looking for similar products? Visit Product Comparison Guide

General description

CatCarts are suitable for use only with Thalesnano H-Cube reactors.

Legal Information

CatCart is a registered trademark of ThalesNano Nanotechnology Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service