Skip to Content
MilliporeSigma
All Photos(1)

Documents

SYNF260810M

Synthware fritted gas dispersion tube

disc diam. 10 mm, porosity: medium, stem O.D. × L 8 mm × 150 mm

Synonym(s):

Synthware F260810M, glass gas dispersion tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

material

colorless tube
glass cap
glass tube

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F260810M

disc diam.

10 mm

stem O.D. × L

8 mm × 150 mm

Looking for similar products? Visit Product Comparison Guide

General description

Stem is 8 mm O.D × 150 mm length, XC stands for extra coarse porosity.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service