Skip to Content
MilliporeSigma
All Photos(1)

Documents

SYNF240500

Synthware Dewar flask, hemispherical low form

I.D. × O.D. 8.5 cm × 12.3 cm, fits 500 mL flasks

Synonym(s):

Synthware F240500

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

material

aluminum flask

Joint

Joints neck (123)

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F240500

I.D. × O.D.

8.5 cm × 12.3 cm

I.D. × depth

12.3 cm × 8.5 cm

flask capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flask size shown is the maximum capacity flask that will fit inside the Dewar. With aluminum housing to transfer magnetic field.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service