Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW443354

Pyrex® Dropping funnel

graduated, PTFE key, with cone, 500 mL

Synonym(s):

Pyrex, SciLabware 443354

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

PTFE key

Joint

joint 29/32

feature

graduated
graduations 10 mL

manufacturer/tradename

443354
SciLabware

capacity

500 mL
500 mL

stopcock bore

4.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4800, Type 4
  • With interchangeable PTFE key for grease free performance
  • Double graduated scale showing volume of liquid contained/delivered
  • Stem inside cone for easy fitting to Quickfit® assemblies
  • Graduations in white enamel

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service