Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW1569/16D

Pyrex® Aspirator bottles with ground glass side-socket and neck

5000 mL

Synonym(s):

Pyrex, SciLabware 1569/16D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

Joint

joint side arm29/32
joint stopper45/40

manufacturer/tradename

1569/16D
SciLabware

H

333 mm , with stopper

body diam.

181 mm

capacity

5000 mL
5000 mL

neck I.D.

45 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4796
  • Ground side socket (size 29/32) to accept stopcock assemblies
  • Ground neck
  • Supplied with glass stopper

Features and Benefits

• Complies with ISO 4796• Ground side socket ST size 29/32 to accept stopcock assemblies• Ground neck• Supplied with glass stopper• Compatible with stopcocks 1568/04M or 1571/02M

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service