Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1135/26D

Pyrex® Culture flask, narrow mouth, rimless

flask working volume 1000 mL

Synonym(s):

Pyrex, SciLabware 1135/26D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43
Product SLW1135/26D is not currently sold in your country. Contact Technical Service

material

Pyrex flask
straight neck transparent borosilicate glass flask

sterility

non-sterile

feature

without cap

packaging

pack of 2 ea

manufacturer/tradename

SciLabware 1135/26D

H

229 mm

body O.D.

131 mm

flask working volume

1000 mL

neck O.D.

38 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for use in preparation of cultures
  • Compatible with shaker equipment
  • Long, rimless tube neck for use with 4540/38P and 4550/38P closures
  • Manufactured from Pyrex borosilicate glass with white enamel markings
  • Compatible with either Aluminium or polypropylene closures

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service