Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW1135/20D

Pyrex® Culture flask, narrow mouth, rimless

Synonym(s):

Pyrex, SciLabware 1135/20D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

Pyrex flask
straight neck transparent borosilicate glass flask

sterility

non-sterile

feature

without cap

packaging

pack of 5 ea

manufacturer/tradename

SciLabware 1135/20D

H

183 mm

body O.D.

105 mm

neck O.D.

38 mm

working volume

500 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for use in preparation of cultures
  • Compatible with shaker equipment
  • Long, rimless tube neck for use with 4540/38P and 4550/38P closures
  • Manufactured from Pyrex borosilicate glass with white enamel markings
  • Compatible with either Aluminium or polypropylene closures

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service