Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW1130/05M

Pyrex® Erlenmeyer flask, narrow neck, with printed trace code

capacity 10 mL

Synonym(s):

Pyrex, SciLabware 1130/05M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom

Joint

Joints neck (12)

sterility

non-sterile

feature

graduated
without cap
printed trace code

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1130/05M

H

60 mm

body O.D.

30 mm

capacity

10 mL

neck I.D.

12 mm

fitting

narrow neck

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 1773
  • Erlenmeyer pattern
  • Manufactured from Pyrex borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Graduated to full capacity
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com

Features and Benefits

• Complies with DIN ISO 1773• Erlenmeyer pattern• Manufactured from PYREX® borosilicate glass for highest resistance to thermal shock and chemical corrosion• White enamel graduations and marking spot• Graduated to full capacity• Printed with Trace Code for downloadable batch certificate• 5, 10, 125, 150, 200, 300 and 5000 ml flasks are supplementary to the ISO range. 125 ml flask comforms to ASTM E1404 - 94.

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service