Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1080/02M

Pyrex® Boiling flask, flat bottom, wide neck

50 mL

Synonym(s):

Pyrex, SciLabware 1080/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
flat bottom
single-neck
wide-neck

packaging

pack of 10 ea

manufacturer/tradename

1080/02M
SciLabware

H

75 mm

bulb diam.

52 mm

capacity

50 mL
50 mL

neck I.D.

32 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 24450
  • With wide neck to facilitate easy addition of solid samples etc.
  • Flat base for standing on benches and hotplates etc.
  • Manufactured from Pyrex® glass for high resistance to thermal shock
  • Excellent chemical durability for contamination-free performance

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service