Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW1070/40D

Pyrex® Boiling flask, flat bottom, narrow neck

12000 mL

Synonym(s):

Pyrex, SciLabware 1070/40D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

Pyrex flask
flat bottom
single-neck

feature

narrow neck

packaging

pack of 1 ea

manufacturer/tradename

1070/40D
SciLabware

H

465 mm

body diam.

300 mm

capacity

12,000 mL
12000 mL
12000 mL

neck I.D.

57 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 1773
  • Flat base for standing on benches and hotplates etc.
  • Manufactured from Pyrex® glass for high resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • With white enamel marking spot

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service