Skip to Content
MilliporeSigma
All Photos(1)

Documents

PEM3B1066

Sigma-Aldrich

Xion PEM-Aquivion®-830

greener alternative

thickness 10 μm, L × W 15 cm × 15 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352600
NACRES:
NB.21

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

L × W

15 cm × 15 cm

thickness

10 μm

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. This product is intended for use as Proton-Exchange Membranes (Fuel-Cell Membranes). Clickhere for more information.

Application

The XION Composite Aquivion Membrane is a composite PEM. Its high selectivity, high chemical resistance, and high mechanical strength make it ideal for fuel cell applications. It is stable under neutral and acidic conditions.

Legal Information

Product of Xergy
Aquivion is a registered trademark of Syensqo Group

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service