Skip to Content
MilliporeSigma
All Photos(1)

Documents

MT51344026

Mettler Toledo InLab® 74 series conductivity probe

InLab® 741, cable L 5 m, Mini-DIN connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39121436
NACRES:
NB.79

material

stainless steel shaft

description

2 pole stainless steel cell
cell constant 0.105 cm-1

manufacturer/tradename

Mettler-Toledo 51344026

conductivity measuring range

0.001-500 μS/cm

L × W

120 mm × 12 mm

cable L

5 m

Legal Information

InLab is a registered trademark of Mettler-Toledo, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service