Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT51343104

Mettler-Toledo InLab® Expert pH electrode

Temperature probe NTC 30 kOhm, MultiPin connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

material

PEEK shaft
glass shaft (U)

description

Without cable

manufacturer/tradename

Mettler-Toledo 51343104

L × diam.

120 mm × 12 mm

pH range

0-14

Looking for similar products? Visit Product Comparison Guide

General description

The InLab® Expert are a versatile pH electrodes with option of a variety of connectors and integrated temperature sensors.

Ideal for a wide range of applications including emulsions, suspensions, effluent water and solutions containing proteins and sulphides.

The InLab Expert electrode has been designed with long life in mind.
The fine-pored ceramic junction used in conventional electrodes can easily become contaminated in critical media such as suspensions and wastewater. In contrast the InLab Expert electrode with a solid polymeric electrolyte requires no junction at all. As a result these sensors are particularly insensitive to contamination.
The reference electrode on these sensors is in direct contact with the measured medium by means of two open junctions, hence there is no junction to block. In addition, the high grade plastic (PEEK) shaft offers a high level of chemical resistance and robustness. Service life and measurement accuracy are further improved by the ARGENTHAL reference system which reduces loss of silver chloride from the reference wire at differing sample temperatures. Different cables can be connected to the MultiPin head allowing use with a wide range of meters.
  • High grade plastic shaft (PEEK)
  • Polymer electrolyte XEROLYT
  • Open junction
  • ARGENTHAL reference

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.
XEROLYT is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service