Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF33624468

Nickel-chromium alloy, Ni80Cr20

20m insulated wire, 0.25mm conductor diameter, 0.025mm insulation thickness, polyimide insulation

Synonym(s):

NI055890

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$752.00

$752.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$752.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

$752.00


Please contact Customer Service for Availability

Request a Bulk Order

description

polyimide insulation

form

wire (insulated)

manufacturer/tradename

Goodfellow 336-244-68

L

20 m

conductor diam.

0.25 mm

insulation thickness

0.025 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service