Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF14295270

Polyvinylfluoride

(PVF), film, thickness 0.025 mm, L 0.5 m, coil width 300 mm

Synonym(s):

FV331025

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

form

film

manufacturer/tradename

Goodfellow 142-952-70

L

0.5 m

coil width

300 mm

thickness

0.025 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service