Journal of neuroscience methods, 196(1), 31-37 (2010-12-29)
Nerve cuff electrodes are a principle tool of basic and applied electro-neurophysiology studies and are championed for their ability to achieve good nerve recruitment with low thresholds. We describe the design and method of fabrication for a novel circumpolar peripheral
The International journal of prosthodontics, 4(5), 457-464 (1991-09-01)
Postceramic soldering of collarless veneered retainers in which the porcelain margins were formed with a platinum foil matrix technique was investigated. The purpose of the study was to determine if removing the platinum foil matrix before or after indexing and
Kokubyo Gakkai zasshi. The Journal of the Stomatological Society, Japan, 71(1), 18-26 (2004-04-24)
To fabricate a prosthesis which is functionally harmonized with the stomatognathic system, the interocclusal relationship must be reproduced as accurately as possible. This study investigated the influence of the occlusal contacts upon tooth displacement and clarified the optimal occlusal contacts
The International journal of oral & maxillofacial implants, 19(2), 177-183 (2004-04-23)
This study evaluated the quality of coatings on titanium surfaces prepared by discharging in Hanks' balanced salt solution without organic molecules (HBSS-). 10 x 10 x 1.0-mm titanium plates were used as cathodes of a coating device developed in the
The Journal of prosthetic dentistry, 67(1), 16-22 (1992-01-01)
This study evaluated the marginal fidelity and microleakage of porcelain veneers made with the platinum foil and refractory die techniques. Maxillary incisors, matched for size and amount of enamel, were prepared with 0.5 mm uniform intraenamel reduction. The indirectly made
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.