Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

DWKBWP0150AP

Azlon Polypropylene Wide Neck Round Bottles with Screw Cap

round amber polypropylene bottle, capacity 150 mL

Synonym(s):

BWP0150AP

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$40.80

$40.80


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
$40.80

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$40.80


Please contact Customer Service for Availability

material

round amber polypropylene bottle
wide-neck

sterility

non-sterile

packaging

pkg of 10 ea

manufacturer/tradename

Azlon BWP0150AP

capacity

150 mL

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for a wide range of light sensitive liquid or powder applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service