Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DWK292282501

DURAN® silicone rubber seal

diam. × thickness (26 mm) (5 mm), GL 45 neck

Synonym(s):

292282501

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

packaging

case of 10 ea

manufacturer/tradename

DURAN® 292282501

diam. × thickness

(26 mm) (5 mm)

fitting

GL 45 neck

Looking for similar products? Visit Product Comparison Guide

General description

Suitable for PBT screw cap

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service