Skip to Content
MilliporeSigma
All Photos(1)

Documents

DWK225081

WHEATON® clear sample vial with foil lined cap packed in partitioned tray, glass

glass, tube capacity (2 mL), screw cap

Synonym(s):

225081

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

flat bottom
glass
solid white cap
transparent borosilicate glass tube

sterility

non-sterile

feature

with cap

packaging

case of 288 ea partitioned tray

manufacturer/tradename

WHEATON® 225081

tube capacity

(2 mL)

tube diam.

(12 mm)

fitting

neck (External Thread)

Features and Benefits

• Clear vials are converted from Type I borosilicate glass tubing• Amber vials are converted from amber borosilicate glass tubing that conforms to USP Type I requirements for light transmission to protect light sensitive products• Sample vials with caps attached to vial help maintain cleanliness• Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials• Shorty Vial® feature a low profile for greater stability and less dead volume• 14B rubber lined black phenolic screw cap for aqueous samples• PTFE / 14B rubber lined black phenolic screw cap for organic samples and improved chemical compatibility• Replacement caps can be purchased separately

Legal Information

Lab File is a registered trademark of Wheaton Industries, Inc.
Shorty Vial is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service